Motion
FU319JK54 1 3/16 FLANGE BALL

LINK-BELT
FU319JK54 1 3/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876653
MFR #FU319JK54 1 3/16 FLANGE BALL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU319JK54 1 3/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876653
MFR #FU319JK54 1 3/16 FLANGE BALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FU319JK54 FLANG BLK F-U319JK5/4
  • 1 3/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal, Steel Retainers, No Grease, Increased Clearance

Specifications

  • Bore Diameter
    1-3/16 in
  • Mounting Type
    4-Bolt Flange
  • Finish Coating
    Powder Coated
  • Bearing Number
    UG319JLK5C4
  • Max Rpm
    8300 rpm
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Bolt Center To Center Length
    3.8125 in
  • Bolt Size
    1/2 in
  • UPC_NO
    793699131154
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Width
    5/8 in
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Max Operating Temperature
    400 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    6320 lbs
  • Radial Static Load Capacity
    3530 lbs
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Type Of Bearing
    Ball
  • Weight
    4.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text