Motion
FU331JK55

LINK-BELT
FU331JK55

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #04876658
MFR #FU331JK55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU331JK55

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #04876658
MFR #FU331JK55

Mfr description
FU331JK55 FLANG BLK F-U331JK5/5
  • 1 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Square Fixed Flange Block, Setscrew Locking, Clearance Seal, Steel Retainer, No Grease, Increased Clearance to C5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Hole Spacing
    5-1/8 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2-13/16 in
  • Housing Width
    11/16 in
  • Weight
    12.21 lbs

Details

  • Bearing Number
    UG331JLK5C5
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Expansion Capability
    1/4 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Preservative Only - No Grease
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699138313
  • Max Operating Temperature
    400 °F
  • Max Rpm
    5600 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    13900 lbs
  • Radial Static Load Capacity
    8500 lbs
  • Retainer Material
    STEEL
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Series
    300
  • Type Of Bearing
    Ball
  • UPC_NO
    793699138313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)