Motion
FU331N 1 15/16 FLANGE BALL

LINK-BELT
FU331N 1 15/16 FLANGE BALL

Four-Bolt Flange Ball Bearing Unit - 1.9375 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876659
MFR #FU331N 1 15/16 FLANGE BALL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU331N 1 15/16 FLANGE BALL

Four-Bolt Flange Ball Bearing Unit - 1.9375 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876659
MFR #FU331N 1 15/16 FLANGE BALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FU331N FLANG BLK F-U331N
  • 1 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Square Fixed Flange Block, Setscrew Locking, Double Lip Contact Seal

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Heavy Duty
  • Bolt Center To Center Length
  • Overall Length
    6.5000 in
  • Bearing Number
    UG331NL
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Overall Height
  • Housing Width
    11/16 in
  • Country of Origin
    Mexico
  • Bore Type
    Straight
  • Overall Width
    6.5000 in
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    13900 lbs
  • Radial Static Load Capacity
    8500 lbs
  • Coating
    Powder Coated
  • Length Through Bore
    2.8200 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt FU331N Flange Blocks Ball Bearings - FU331N
  • Bolt Size
    5/8 in
  • Max Rpm
    3900 rpm
  • Series
    300
  • Bore Length
    2-13/16 in
  • Dynamic Load Capacity
    13900 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Expansion Capability
    1/4 in
  • Color
    Black
  • Grease Type
    Exxon Ronex MP Std
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    4-Bolt Flange
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Maximum Speed
    3900 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    793699298949
  • UPC_NO
    793699298949
  • Weight
    12.35 lbs
  • Static Load Capacity
    8500 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Bolt Hole Spacing
    5-1/8 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text