Motion
FU339C 2 7/16 FLANGE BALL

LINK-BELT
FU339C 2 7/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #04876664
MFR #FU339C 2 7/16 FLANGE BALL
Price$3,542.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU339C 2 7/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #04876664
MFR #FU339C 2 7/16 FLANGE BALL

Mfr description
FU339C FLANG BLK F-U339C
  • 2 7/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal, Closed End Cap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,542.48/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Hole Spacing
    6 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    3-5/16 in
  • Housing Width
    3/4 in
  • Weight
    20 lbs

Details

  • Bearing Number
    UG339L
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Expansion Capability
    9/32 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327985608
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4450 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    18390 lbs
  • Radial Static Load Capacity
    11700 lbs
  • Retainer Material
    NYLON
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Series
    300
  • Type Of Bearing
    Ball
  • UPC_NO
    662327985608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)