Motion
FU339J 2 7/16 FLANGE BALL

LINK-BELT
FU339J 2 7/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876665
MFR #FU339J 2 7/16 FLANGE BALL
Your Price$1,654.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU339J 2 7/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876665
MFR #FU339J 2 7/16 FLANGE BALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,654.46/each(List $1,985.36)

Overview

Mfr description
FU339J FLANG BLK F-U339J
  • 2 7/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal, Steel Retainer

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Heavy Duty
  • Bolt Center To Center Length
  • Bearing Number
    UG339JL
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Housing Width
    3/4 in
  • Country of Origin
    Mexico
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    18390 lbs
  • Radial Static Load Capacity
    11700 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Bolt Size
    3/4 in
  • Max Rpm
    4450 rpm
  • Series
    200
  • Bore Length
    3-5/16 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Expansion Capability
    9/32 in
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    STEEL
  • UPC_NO
    793699151213
  • Weight
    19.21 lbs
  • Bolt Hole Spacing
    6 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text