Motion
FU339K15 2 7/16 FLANGE BALL

LINK-BELT
FU339K15 2 7/16 FLANGE BALL

Four-Bolt Flange Ball Bearing Unit - 2.4375 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy, Clearance Seal
MI ITEM #04876668
MFR #FU339K15 2 7/16 FLANGE BALL
List Price$4,866.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU339K15 2 7/16 FLANGE BALL

Four-Bolt Flange Ball Bearing Unit - 2.4375 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy, Clearance Seal
MI ITEM #04876668
MFR #FU339K15 2 7/16 FLANGE BALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,866.05/each for your price

Overview

Mfr description
FU339K15 FLANG BLK F-U339K15

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Heavy
  • Overall Length
    7.6300 in
  • Bearing Number
    UG339JL
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Clearance
  • Overall Height
  • Bore Type
    Straight
  • Overall Width
    7.6300 in
  • Harmonization Code
    8483204040
  • Coating
    Powder Coated
  • Length Through Bore
    3.3200 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt FU339K15 Flange Blocks Ball Bearings - FU339K15
  • Bolt Size
    3/4 in
  • Max Rpm
    4450 rpm
  • Series
    FU
  • Dynamic Load Capacity
    18390 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    4-Bolt Flange
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Maximum Speed
    4450 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    Nylon
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662327715106
  • Weight
    18.90 lbs
  • Static Load Capacity
    11700 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Bolt Hole Spacing
    6.0000 in
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text