Motion
FU347J18W4 2 15/16 FLANGE BALL

LINK-BELT
FU347J18W4 2 15/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876672
MFR #FU347J18W4 2 15/16 FLANGE BALL
Price$3,430.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU347J18W4 2 15/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876672
MFR #FU347J18W4 2 15/16 FLANGE BALL

Mfr description
FU347J18W4 FLANG BLK F-U347J18W4
  • 2 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Clearance Seal, Steel Reatiners, Hi-Temp Grease, Increased Clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,430.85/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.2500 in
  • Bolt Hole Spacing
    7-1/4 in
  • Bolt Size
    7/8 in
  • Bore Diameter  
    2-15/16 in
  • Bore Length
    4-3/32 in
  • Housing Width
    7/8 in
  • Weight
    34 lbs

Details

  • Bearing Number
    UG347JL18WC4
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Expansion Capability
    7/32 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Mobil Mobilith SHC460
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    698210148935
  • Max Operating Temperature
    300 °F
  • Max Rpm
    3700 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    26140 lbs
  • Radial Static Load Capacity
    17300 lbs
  • Retainer Material
    STEEL
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Series
    300
  • Type Of Bearing
    Ball
  • UPC_NO
    698210148935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)