Motion
FWG226E

LINK-BELT
FWG226E

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
MI ITEM #04876687
MFR #FWG226E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FWG226E

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 4-Bolt Flange Mount, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
MI ITEM #04876687
MFR #FWG226E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FWG226E FLANG BLK F-WG226E
  • 1 5/8" Mounted Ball Bearing, Intermediate Duty, High-Test Iron 4-Bolt Round Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Relubricatable

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Ductile Iron
  • Duty Type
    Intermediate Duty
  • Bearing Number
    WG226EL
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E Lip Seal
  • Housing Width
    5/8 in
  • Radial Dynamic Load Capacity
    7370 lbs
  • Radial Static Load Capacity
    4590 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Max Rpm
    4000 rpm
  • Series
    200
  • Bore Length
    1-23/32 in
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    793699311389
  • Weight
    2.93 lbs
  • Bolt Hole Spacing
    4-3/4 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text