Motion
FX3S214EK75 7/8 FLANGE BALL BRG

LINK-BELT
FX3S214EK75 7/8 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876713
MFR #FX3S214EK75 7/8 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3S214EK75 7/8 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876713
MFR #FX3S214EK75 7/8 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FX3S214EK75 FLANG BLK FX3-S214EK75
  • 7/8" Mounted Ball Bearing, Intermediate Duty, Cast Iron 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Nickel Plated Housing

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Bearing Number
    SG214ELPAK8299A
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
  • Housing Width
    19/32 in
  • Country of Origin
    Mexico
  • Bearing Material
    Black Oxide
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Nickel Plated
  • Bolt Size
    7/16 in
  • Max Rpm
    6800 rpm
  • Series
    200
  • Bore Length
    1-11/64 in
  • Grease Type
    Mobil FM222 Food Grade H1
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    662327401344
  • UPC_NO
    662327401344
  • Weight
    1.59 lbs
  • Bolt Hole Spacing
    3-57/64 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text