Motion
FX3S216EK6 1 FLANGE BALL BRG

LINK-BELT
FX3S216EK6 1 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #04876716
MFR #FX3S216EK6 1 FLANGE BALL BRG
Price$148.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3S216EK6 1 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #04876716
MFR #FX3S216EK6 1 FLANGE BALL BRG

Mfr description
FX3S216EK6 FLANG BLK FX3-S216EK6
  • 1" Mounted Ball Bearing, Intermediate Duty, Cast Iron 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, 100% Grease Fill, Housing Plugged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.36/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bolt Hole Spacing
    3-57/64 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1 in
  • Bore Length
    1-11/64 in
  • Housing Width
    1/2 in
  • Length Through Bore
    1-35/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.3020 in
  • Overall Length
    4.8800 in
  • Overall Width
    2.6900 in
  • Weight
    1.4 lbs

Details

  • Bearing Number
    SG216ELPAK4
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FX3S216EK6 Flange Blocks Ball Bearings - FX3S216EK6
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    3150 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    793699549447
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6800 rpm
  • Maximum Speed
    6800 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    225 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Relubricatable
    No
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    1760 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    793699549447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)