Motion
FX3U211HK17

LINK-BELT
FX3U211HK17

Flange-Mount Ball Bearing Unit - 11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876730
MFR #FX3U211HK17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3U211HK17

Flange-Mount Ball Bearing Unit - 11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876730
MFR #FX3U211HK17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bolt Hole Spacing
    3 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    11/16 in
  • Bore Length
    1-3/32 in
  • Housing Width
    1/2 in
  • Weight
    0.8 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327448332
  • Max Operating Temperature
    225 °F
  • Max Rpm
    12000 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2360 lbs
  • Radial Static Load Capacity
    1110 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    662327448332

Overview

Mfr description
FX3U211HK17 FLANG BLK FX3-U211HK17
  • 11/16" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Setscrew Locking, Clearance Seal, Insert Coated with Texaco Meropa #68 Oil, Zero Housing Misalignment torque in Housing and Flush Type Lube Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought