Motion
FX3U216JH4C5

LINK-BELT
FX3U216JH4C5

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876740
MFR #FX3U216JH4C5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3U216JH4C5

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876740
MFR #FX3U216JH4C5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bolt Hole Spacing
    3-57/64 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1 in
  • Bore Length
    1-23/64 in
  • Housing Width
    19/32 in
  • Weight
    1.56 lbs

Details

  • Bearing Number
    UG216JHL4CC5
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    DOW Corning DC44 HT
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327426309
  • Max Operating Temperature
    400 °F
  • Max Rpm
    9600 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Retainer Material
    STEEL
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    662327426309

Overview

Mfr description
FX3U216JH4C5 FLANG BLK FX3-U216JH/4C/5
  • 1" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Setscrew Locking, Clearance Seal, High Temp Grease, Steel Retainers, Increased Clearance to C5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought