Motion
FX3U218HK17 1 1/8 FLANGE BALL BRG

LINK-BELT
FX3U218HK17 1 1/8 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Labryinth Seal
MI ITEM #04876744
MFR #FX3U218HK17 1 1/8 FLANGE BALL BRG
List Price$10,060.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3U218HK17 1 1/8 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Labryinth Seal
MI ITEM #04876744
MFR #FX3U218HK17 1 1/8 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,060.26/each for your price

Overview

Mfr description
FX3U218HK17 FLANG BLK FX3-U218HK17

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard
  • Overall Length
    5.5900 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labryinth
  • Overall Height
  • Lubrication Type
    Lube Fitting
  • Bore Type
    Straight
  • Overall Width
    3.1900 in
  • Harmonization Code
    8483204040
  • Coating
    Powder Coated
  • Length Through Bore
    1.5670 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt FX3U218HK17 Flange Blocks Ball Bearings - FX3U218HK17
  • Bolt Size
    7/16 in
  • Max Rpm
    8000 rpm
  • Series
    FX3U
  • Dynamic Load Capacity
    4390 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    Two-Bolt Flange
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Maximum Speed
    8000 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    Nylon
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    793699666380
  • Weight
    2.65 lbs
  • Static Load Capacity
    2530 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    2
  • Bolt Hole Spacing
    4.5960 in
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text