Motion
FX3U220NC

LINK-BELT
FX3U220NC

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Single-Lip Contact Seal
MI ITEM #04876751
MFR #FX3U220NC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3U220NC

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Single-Lip Contact Seal
MI ITEM #04876751
MFR #FX3U220NC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Spacing
    5.1250 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1.7660 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.9220 in
  • Overall Length
    6.1300 in
  • Overall Width
    3.6300 in
  • Weight
    3.16 lbs

Details

  • Bearing Number
    UG220NL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FX3U220NC Flange Blocks Ball Bearings - FX3U220NC
  • Duty Type
    Standard
  • Dynamic Load Capacity
    5810 lbf
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662327426453
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6850 rpm
  • Maximum Speed
    6850 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    FX3U
  • Static Load Capacity
    3440 lbf

Overview

Mfr description
FX3U220NC FLANG BLK FX3-U220NC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought