Motion
FX3U223NK75

LINK-BELT
FX3U223NK75

Two-Bolt Flange Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876764
MFR #FX3U223NK75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3U223NK75

Two-Bolt Flange Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876764
MFR #FX3U223NK75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FX3U223NK75 FLANG BLK FX3-U223NK75
  • 1 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Nickel Plated Housing

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bearing Number
    UG223NL
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Housing Width
    5/8 in
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Nickel Plated
  • Bolt Size
    1/2 in
  • Max Rpm
    6850 rpm
  • Series
    FX3U
  • Bore Length
    1-49/64 in
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    662327034559
  • UPC_NO
    662327034559
  • Weight
    2.86 lbs
  • Bolt Hole Spacing
    5-1/8 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought