Motion
FX3U231NC 1 15/16 FLANGE BALL BRG

LINK-BELT
FX3U231NC 1 15/16 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876774
MFR #FX3U231NC 1 15/16 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3U231NC 1 15/16 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876774
MFR #FX3U231NC 1 15/16 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FX3U231NC FLANG BLK FX3-U231NC
  • 1 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, End closure

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    7.4400 in
  • Bearing Number
    UG231NL
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E1 Viton Seal, E3 Triple Lip Seal, FF Free Running, H Clearance Seal, HFF Free Running, MHFF Free Running, N Lip Seal
  • Overall Height
  • Housing Width
    3/4 in
  • Country of Origin
    Mexico
  • Bore Type
    Straight
  • Overall Width
    4.5600 in
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    5220 lbs
  • Coating
    Powder Coated
  • Length Through Bore
    2.0940 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt FX3U231NC Flange Blocks Ball Bearings - FX3U231NC
  • Bolt Size
    9/16 in
  • Max Rpm
    4800 rpm
  • Series
    200
  • Bore Length
    2-3/32 in
  • Dynamic Load Capacity
    7920 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Grease Type
    Exxon Ronex MP Std
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    Two-Bolt Flange
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Maximum Speed
    4800 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    793699575613
  • UPC_NO
    793699575613
  • Weight
    6.04 lbs
  • Static Load Capacity
    5220 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    2
  • Bolt Hole Spacing
    6-3/16 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text