Motion
FX3U2M25N 25MM FLANGE BALL BRG

LINK-BELT
FX3U2M25N 25MM FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876786
MFR #FX3U2M25N 25MM FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3U2M25N 25MM FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876786
MFR #FX3U2M25N 25MM FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    98.82 mm
  • Bolt Hole Spacing
    98.82 mm
  • Bolt Size
    10.00 mm
  • Bore Diameter  
    25 mm
  • Bore Length
    34.53 mm
  • Housing Width
    15.10 mm
  • Length Through Bore
    39.3 mm
  • Overall Length Diameter  
    68.3 mm
  • Weight
    1.6 lbs

Details

  • Bearing Number
    UG2M25NL
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9600 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327748265

Overview

Mfr description
FX3U2M25N FLANG BLK FX3-U2M25N
  • 25 mm Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought