Motion
FX3W214E

LINK-BELT
FX3W214E

Two-Bolt Flange Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
MI ITEM #04876791
MFR #FX3W214E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3W214E

Two-Bolt Flange Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
MI ITEM #04876791
MFR #FX3W214E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bolt Hole Spacing
    3-57/64 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    7/8 in
  • Bore Length
    1-7/32 in
  • Housing Width
    19/32 in
  • Weight
    1.54 lbs

Details

  • Bearing Number
    WG214EL
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    793699351750
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6800 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E Lip Seal
  • Series
    FX3W
  • Type Of Bearing
    Ball
  • UPC_NO
    793699351750

Overview

Mfr description
FX3W214E FLANG BLK FX3-W214E
  • 7/8" Mounted Ball Bearing, Intermediate Duty, Cast Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought