Motion
FX3W223EK75

LINK-BELT
FX3W223EK75

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876792
MFR #FX3W223EK75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3W223EK75

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876792
MFR #FX3W223EK75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Hole Spacing
    5-1/8 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    1-17/32 in
  • Housing Width
    5/8 in
  • Length Through Bore
    1-31/32 in
  • Weight
    3 lbs

Details

  • Bearing Number
    WG223EL
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327750916

Overview

Mfr description
FX3W223EK75 FLANG BLK FX3-W223EK75
  • 1 7/16" Mounted Ball Bearing, Intermediate Duty, Cast Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Nickel Plated Housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought