Motion
FX3W228E 1 3/4 FLANGE BALL BRG

LINK-BELT
FX3W228E 1 3/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
MI ITEM #04876794
MFR #FX3W228E 1 3/4 FLANGE BALL BRG
Price$266.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3W228E 1 3/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
MI ITEM #04876794
MFR #FX3W228E 1 3/4 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$266.46/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8438 in
  • Bolt Hole Spacing
    5-27/32 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-3/4 in
  • Bore Length
    1-23/32 in
  • Housing Width
    5/8 in
  • Weight
    4.32 lbs

Details

  • Bearing Number
    WG228EL
  • Country of Origin
    Mexico
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    793699311853
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7370 lbs
  • Radial Static Load Capacity
    4590 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E Lip Seal
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    793699311853

Overview

Mfr description
FX3W228E FLANG BLK FX3-W228E
  • 1 3/4" Mounted Ball Bearing, Intermediate Duty, Cast Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought