Motion
FX3W2E32E 2 FLANGE BALL BRG

LINK-BELT
FX3W2E32E 2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
Mi Item #04876795
MFR #FX3W2E32E 2 FLANGE BALL BRG
Price$295.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3W2E32E 2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
Mi Item #04876795
MFR #FX3W2E32E 2 FLANGE BALL BRG

Mfr description
FX3W2E32E FLANG BLK FX3-W2E32E
  • 2" Mounted Ball Bearing, Intermediate Duty, Cast Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1875 in
  • Bolt Hole Spacing
    6-3/16 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    2 in
  • Bore Length
    1-23/32 in
  • Housing Width
    3/4 in
  • Length Through Bore
    2-13/32 in
  • Weight
    5.8 lbs

Details

  • Bearing Number
    WG2E32EL
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3600 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    5220 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E Lip Seal
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    793699305159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)