Overview
Mfr description
FX3Y227NC1K4 FLANG BLK FX3-Y227NC1K4
- 1 11/16" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Machined For End Closure, Less End Closure, 100% Grease Fill
Specifications
- Bearing TypeBall
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Overall Length7.0900 in
- Bearing NumberYG227NLK4
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeE3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
- Overall Height
- Housing Width5/8 in
- Country of OriginMexico
- Bore TypeStraight
- Overall Width4.3800 in
- Harmonization Code8483204040
- Radial Dynamic Load Capacity7370 lbs
- Radial Static Load Capacity4590 lbs
- CoatingPowder Coated
- Length Through Bore2.2200 in
- Max Operating Temperature225 °F
- Finish CoatingPowder Coated
- DescriptionLink-Belt FX3Y227NC1K4 Flange Blocks Ball Bearings - FX3Y227NC1K4
- Bolt Size1/2 in
- Max Rpm5330 rpm
- Series200
- Bore Length2-7/32 in
- Dynamic Load Capacity7370 lbf
- Misalignment AngleStatic Only - ±2.0 °
- ColorBlack
- Grease TypeExxon Ronex MP Std
- Flange Mounting Type2-Bolt Flange
- Housing ConstructionOne Piece
- Housing TypeTwo-Bolt Flange
- LubricantLithium Complex NLGI 2 Grease
- Maximum Speed5330 rpm
- Retainer TypeBall Riding Retainer
- Retainer MaterialNYLON
- Self AligningYes
- Manufacturer Upc Number793699403954
- UPC_NO793699403954
- Weight4.8 lbs
- Static Load Capacity4590 lbf
- RelubricatableYes
- Number Of Mounting Holes2
- Bolt Hole Spacing5-27/32 in
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data