Motion
FX3Y231NC1Z42

LINK-BELT
FX3Y231NC1Z42

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876809
MFR #FX3Y231NC1Z42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3Y231NC1Z42

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876809
MFR #FX3Y231NC1Z42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Hole Spacing
    6-3/16 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2-15/32 in
  • Housing Width
    3/4 in
  • Weight
    6.14 lbs

Details

  • Bearing Number
    YG231NLK6
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    793699299786
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    5220 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    793699299786

Overview

Mfr description
FX3Y231NC1Z42 FLANG BLK FX3-Y231NC1Z42
  • 1 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Housing set up for endclosure but end closure not included, 100% grease fill and plugged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought