Motion
FX3Y235NCTD

LINK-BELT
FX3Y235NCTD

Two-Bolt Flange Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876811
MFR #FX3Y235NCTD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3Y235NCTD

Two-Bolt Flange Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #04876811
MFR #FX3Y235NCTD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FX3Y235NCTD FLANG BLK FX3-Y235NCTD
  • 2 3/16" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Closed End Cap, 90 Degree Lube Fitting

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bearing Number
    YG235NL
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Housing Width
    13/16 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    9800 lbs
  • Radial Static Load Capacity
    6570 lbs
  • End Type
    Closed
  • Length Through Bore
    2-31/32 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Bolt Size
    5/8 in
  • Max Rpm
    4360 rpm
  • Series
    FX3Y
  • Bore Length
    2-13/16 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • UPC_NO
    793699535815
  • Weight
    8.31 lbs
  • Bolt Hole Spacing
    7-1/4 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text