Motion
FXSG222E 1 3/8 FLANGE BALL BRG

LINK-BELT
FXSG222E 1 3/8 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #04876831
MFR #FXSG222E 1 3/8 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FXSG222E 1 3/8 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #04876831
MFR #FXSG222E 1 3/8 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FXSG222E FLANG BLK FX-SG222E
  • 1 3/8" Mounted Ball Bearing, Intermediate Duty, High-Test Iron 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Relubricatable

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Ductile Iron
  • Duty Type
    Intermediate Duty
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Country of Origin
    Mexico
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Finish Coating
    Powder Coated
  • Max Rpm
    4800 rpm
  • Series
    200
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    793699174588
  • UPC_NO
    793699174588
  • Weight
    1.75 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text