Specifications
Dimensions
- Bolt Circle Diameter2.5000 in
- Bolt Hole Spacing2-1/2 in
- Bolt Size1/4 in
- Bore Diameter5/8 in
- Bore Length1-1/8 in
- Housing Width3/8 in
- Length Through Bore1-1/8 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.2500 in
- Overall Length3.1900 in
- Overall Length Diameter2.0938 in
- Overall Width2.0900 in
- Weight0.58 lbs
Details
- Bearing NumberWG210EL
- Bearing TypeBall
- Bore TypeStraight
- CoatingPowder Coated
- ColorBlack
- Country of OriginMexico
- DescriptionLink-Belt FXWG210E Flange Blocks Ball Bearings - FXWG210E
- Duty TypeIntermediate Duty
- Dynamic Load Capacity2360 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Flange Mounting Type2-Bolt Flange
- Grease TypeExxon Ronex MP Std
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialDuctile Iron
- Housing TypeTwo-Bolt Flange
- Locking DeviceEccentric Collar
- LubricantLithium Complex NLGI 2 Grease
- Lubrication TypeRelubricatable
- Manufacturer Upc Number793699315820
- Max Operating Temperature225 °F
- Max Rpm9000 rpm
- Maximum Speed9000 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2360 lbs
- Radial Static Load Capacity1110 lbs
- RelubricatableYes
- Retainer MaterialNYLON
- Retainer TypeBall Riding Retainer
- Seal TypeE Lip Seal
- Self AligningYes
- SeriesFXWG
- Standards MetANSI/ABMA STD 9-1990
- Static Load Capacity1110 lbf
- Type Of BearingBall
- UPC_NO793699315820
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)