Motion
FXWG215E

LINK-BELT
FXWG215E

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
Mi Item #04876842
MFR #FXWG215E
Price$202.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FXWG215E

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
Mi Item #04876842
MFR #FXWG215E

Mfr description
FXWG215E FLANG BLK FX-WG215E
  • 15/16" Mounted Ball Bearing, Intermediate Duty, High-Test Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.10/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.0000 in
  • Bolt Hole Spacing
    3 in
  • Bore Diameter  
    15/16 in
  • Bore Length
    1-7/32 in
  • Housing Width
    27/64 in
  • Length Through Bore
    1-7/32 in
  • Overall Length Diameter  
    2.6250 in
  • Weight
    0.83 lbs

Details

  • Bearing Number
    WG215EL
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Ductile Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6800 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E Lip Seal
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    793699689624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)