Motion
FXWG216EK751

LINK-BELT
FXWG216EK751

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #04876843
MFR #FXWG216EK751
Price$338.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FXWG216EK751

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #04876843
MFR #FXWG216EK751

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$338.93/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.0000 in
  • Bolt Hole Spacing
    3 in
  • Bolt Size
    5/16 in
  • Bore Diameter  
    1 in
  • Bore Length
    1-7/32 in
  • Housing Width
    27/64 in
  • Length Through Bore
    1-7/32 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.3400 in
  • Overall Length
    3.7500 in
  • Overall Length Diameter  
    2.6250 in
  • Overall Width
    2.7200 in
  • Weight
    0.77 lbs

Details

  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Nickel Plated
  • Color
    Silver
  • Country of Origin
    Mexico
  • Description
    Link-Belt FXWG216EK751 Flange Blocks Ball Bearings - FXWG216EK751
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    3150 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Ductile Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Eccentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    793699283488
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6800 rpm
  • Maximum Speed
    6800 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Contact Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    1760 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    793699283488

Overview

Mfr description
FXWG216EK751 FLANG BLK FX-WG216EK751
  • 1" Mounted Ball Bearing, Intermediate Duty, High-Test Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Relubricatable, Nickel Plated Housing, Nickel Plated Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought