Motion
FXWG220EK75

LINK-BELT
FXWG220EK75

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #04876844
MFR #FXWG220EK75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FXWG220EK75

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #04876844
MFR #FXWG220EK75

Mfr description
FXWG220EK75 FLANG BLK FX-WG220EK75
  • 1 1/4" Mounted Ball Bearing, Intermediate Duty, High-Test Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, Nickel Plated Housing, Relubricatable
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.9375 in
  • Bolt Hole Spacing
    3-15/16 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1-17/32 in
  • Housing Width
    1/2 in
  • Length Through Bore
    1-17/32 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.6560 in
  • Overall Length
    4.8100 in
  • Overall Length Diameter  
    3.5000 in
  • Overall Width
    3.5000 in
  • Weight
    1.88 lbs

Details

  • Bearing Number
    WG220EL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Nickel Plated
  • Color
    Silver
  • Country of Origin
    Mexico
  • Description
    Link-Belt FXWG220EK75 Flange Blocks Ball Bearings - FXWG220EK75
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    5810 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Ductile Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Eccentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327033477
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Maximum Speed
    4800 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Contact Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    3440 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327033477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)