Motion
KFBS2E20K6

LINK-BELT
KFBS2E20K6

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #04876867
MFR #KFBS2E20K6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFBS2E20K6

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #04876867
MFR #KFBS2E20K6

Mfr description
KFBS2E20K6 FLANG BLK KFB-S2E20K6
  • 1 1/4" Mounted Ball Bearing, Intermediate Duty, Polyamide 3-Bolt Bracket Flange Block, Setscrew Locking, Single Lip Contact Seal, 100% Grease Fill, Housing Plugged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.8750 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1-11/32 in
  • Housing Width
    9/16 in
  • Weight
    1.1 lbs

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    SG2E20ELK82K499A
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobil FM222 Food Grade H1
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699718201
  • Max Operating Temperature
    194 °F
  • Max Rpm
    5600 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Retainer Material
    NYLON
  • Seal Type
    E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    793699718201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)