Overview
Mfr description
KFS224DK29 FLANG BLK KF-S224DK29
- 1 1/2" Mounted Ball Bearing, Intermediate Duty, Polyamide 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Contact Seal, Open end cap and rear auxilary dual lip seal, Inner and Outer Not Penetrated
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialPolymer
- Duty TypeIntermediate Duty
- Bolt Center To Center Length
- Bearing NumberSG224ELK8299A
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeE Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
- Housing Width1-3/16 in
- Radial Dynamic Load Capacity7330 lbs
- Radial Static Load Capacity4460 lbs
- Max Operating Temperature194 °F
- Bolt Size3/8 in
- Max Rpm4500 rpm
- SeriesKFS
- Bore Length1-21/32 in
- Grease TypeExxon Ronex MP Std
- Retainer MaterialNYLON
- Manufacturer Upc Number793699566970
- UPC_NO793699566970
- Weight2.45 lbs
- Bolt Hole Spacing4.02 in
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data