Motion
KFXS2E20DBLKK4 1 1/4 FLANGE BALL BRG

LINK-BELT
KFXS2E20DBLKK4 1 1/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876894
MFR #KFXS2E20DBLKK4 1 1/4 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFXS2E20DBLKK4 1 1/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876894
MFR #KFXS2E20DBLKK4 1 1/4 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KFXS2E20DBLKK4 FLANG BLK KFX-S2E20DBLKK4
  • 1 1/4" Mounted Ball Bearing, Intermediate Duty, Polyamide 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Black Open end cap and rear auxilary dual lip seal, 100% Grease Fill, 90 Degree Lube Fitting

Specifications

  • Country of Origin
    Mexico
  • Weight
    1.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text