Motion
KFXSS216DCK6

LINK-BELT
KFXSS216DCK6

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876901
MFR #KFXSS216DCK6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFXSS216DCK6

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #04876901
MFR #KFXSS216DCK6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KFXSS216DCK6 FLANG BLK KFX-SS216DCK6
  • 1" Mounted Ball Bearing, Intermediate Duty, Polyamide 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Closed end cap and rear auxilary dual lip seal, Stainless Steel Insert, 100% Grease Filled, Housing Plugged

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Bearing Number
    SSG216LK4
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
  • Housing Width
    7/8 in
  • Bearing Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Max Operating Temperature
    194 °F
  • Bolt Size
    3/8 in
  • Max Rpm
    6800 rpm
  • Series
    KFXSS
  • Bore Length
    1-3/16 in
  • Grease Type
    Mobil FM222 Food Grade H1
  • Retainer Material
    STAINLESS STEEL
  • Manufacturer Upc Number
    698210181161
  • UPC_NO
    698210181161
  • Weight
    0.83 lbs
  • Bolt Hole Spacing
    3.90 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text