Motion
KLFXS222 1 3/8 FLANGE BALL BRG

LINK-BELT
KLFXS222 1 3/8 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1.3750 in Bore, 2-Bolt Flange, Set Screw Locking, Polypropylene Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #04876922
MFR #KLFXS222 1 3/8 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLFXS222 1 3/8 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1.3750 in Bore, 2-Bolt Flange, Set Screw Locking, Polypropylene Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal Seal
MI ITEM #04876922
MFR #KLFXS222 1 3/8 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KLFXS222 FLANG BLK KLFX-S222
  • 1 3/8" Mounted Ball Bearing, Intermediate Duty, Polypropylene 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polypropylene
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    6.3800 in
  • Bearing Number
    SG222ELK8299A
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Closed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
  • Overall Height
  • Housing Width
    1-1/64 in
  • Country of Origin
    Mexico
  • Bore Type
    Straight
  • Overall Width
    3.6600 in
  • Bearing Material
    Black Oxide
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Length Through Bore
    1.5630 in
  • Max Operating Temperature
    158 °F
  • Description
    Link-Belt KLFXS222 Flange Blocks Ball Bearings - KLFXS222
  • Bolt Size
    3/8 in
  • Max Rpm
    4800 rpm
  • Series
    200
  • Bore Length
    1-9/16 in
  • Dynamic Load Capacity
    5810 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    White
  • Grease Type
    Mobil FM222 Food Grade H1
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    Two-Bolt Flange
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Maximum Speed
    4800 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    793699031966
  • UPC_NO
    793699031966
  • Weight
    1.34 lbs
  • Static Load Capacity
    3440 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    2
  • Bolt Hole Spacing
    5.12 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text