Motion
FB22639HHCK81A 2 7/16 FLANGE RLR BRG

LINK-BELT
FB22639HHCK81A 2 7/16 FLANGE RLR BRG

Four-Bolt Round Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876964
MFR #FB22639HHCK81A 2 7/16 FLANGE RLR BRG
Price$903.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB22639HHCK81A 2 7/16 FLANGE RLR BRG

Four-Bolt Round Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04876964
MFR #FB22639HHCK81A 2 7/16 FLANGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$903.03/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.7500 in
  • Bore Diameter  
    2-7/16 in
  • Weight
    17.24 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    698210064860
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210064860

Overview

Mfr description
FB22639HHCK81A FLANG BRG F-B22639HHCK81A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought