Motion
3216FXT1

LINK-BELT
3216FXT1

Two-Bolt Flange Plain Sleeve Bearing Unit - 1 in Bore, 2-Bolt Flange Mount, Cast Iron Housing
MI ITEM #04876972
MFR #3216FXT1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3216FXT1

Two-Bolt Flange Plain Sleeve Bearing Unit - 1 in Bore, 2-Bolt Flange Mount, Cast Iron Housing
MI ITEM #04876972
MFR #3216FXT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3216FXT1 FLEX BLK 3216FXT1

Specifications

  • Bore Diameter
    1 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Housing Construction
    Solid
  • Bolt Center To Center Length
    3.8906 in
  • Overall Length Diameter
    4.9063 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Depth
    1.1250 in
  • Bearing Material
    Oil-Impregnated Sintered Bronze
  • Housing Material
    Cast Iron
  • Finish Coating
    Powder Coated
  • Operating Temperature Range
    +32 to +200 °F
  • Series
    3200
  • Type Of Bearing
    Plain Sleeve
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Bore Type
    Straight
  • UPC_NO
    662327199302
  • Weight
    3 lbs
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text