Specifications
Dimensions
- Bolt Center To Center Length3.2500 in
- Bore Diameter1-3/16 in
- Overall Height4.2500 in
- Overall Length Diameter4.2500 in
- Weight3.1 lbs
Details
- Bearing MaterialOil-Impregnated Sintered Bronze
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Mounting Type4-Bolt Flange
- Operating Temperature Range+32 to +200 °F
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Series3200
- Standards MetANSI/ABMA STD 11-1990
- Type Of BearingPlain
- UPC_NO662327437800
Overview
Mfr description
3219FT1 FLEX BLK 3219FT1