Motion
3224FT1

LINK-BELT
3224FT1

Four-Bolt Square Plain Sleeve Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #04876978
MFR #3224FT1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3224FT1

Four-Bolt Square Plain Sleeve Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #04876978
MFR #3224FT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3224FT1 FLEX BLK 3224FT1

Specifications

  • Bore Diameter
    1-1/2 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Overall Length Diameter
    5.1250 in
  • Bolt Center To Center Length
    4.0000 in
  • Bolt Circle Diameter
    5.7000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Overall Height
    5.1250 in
  • Bearing Material
    Oil-Impregnated Sintered Bronze
  • Finish Coating
    Powder Coated
  • Operating Temperature Range
    +32 to +200 °F
  • Series
    3200
  • Type Of Bearing
    Plain
  • Standards Met
    ANSI/ABMA STD 11-1990
  • UPC_NO
    662327199654
  • Weight
    5.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text