Motion
3228FT1

LINK-BELT
3228FT1

Four-Bolt Square Plain Sleeve Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #04876982
MFR #3228FT1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3228FT1

Four-Bolt Square Plain Sleeve Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #04876982
MFR #3228FT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3228FT1 FLEX BLK 3228FT1

Specifications

  • Bore Diameter
    1-3/4 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Overall Length Diameter
    5.3750 in
  • Bolt Center To Center Length
    4.1250 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Overall Height
    5.3750 in
  • Overall Depth
    2.1250 in
  • Bearing Material
    Oil-Impregnated Sintered Bronze
  • Finish Coating
    Powder Coated
  • Operating Temperature Range
    +32 to +200 °F
  • Series
    3200
  • Type Of Bearing
    Plain Sleeve
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    6.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text