Motion
3247FT1

LINK-BELT
3247FT1

Four-Bolt Square Plain Sleeve Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #04876993
MFR #3247FT1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3247FT1

Four-Bolt Square Plain Sleeve Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #04876993
MFR #3247FT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3247FT1 FLEX BLK 3247FT1

Specifications

  • Bore Diameter
    2-15/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Housing Construction
    Solid
  • Bolt Center To Center Length
    6.0000 in
  • Overall Length Diameter
    7.7500 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    7.7500 in
  • Overall Depth
    3.1250 in
  • Bearing Material
    Oil-Impregnated Sintered Bronze
  • Housing Material
    Cast Iron
  • Finish Coating
    Powder Coated
  • Operating Temperature Range
    +32 to +200 °F
  • Series
    3200
  • Type Of Bearing
    Plain Sleeve
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    18.85 lbs
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text