Motion
3248FT3

LINK-BELT
3248FT3

Four-Bolt Flange Plain Sleeve Bearing Unit - 3 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
Mi Item #04876995
MFR #3248FT3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3248FT3

Four-Bolt Flange Plain Sleeve Bearing Unit - 3 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
Mi Item #04876995
MFR #3248FT3

Mfr description
3248FT3 FLEX BLK 3248FT3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    6.0000 in
  • Bore Diameter
    3 in
  • Weight
    18 lbs

Details

  • Bearing Material
    Graphite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    3200F
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Plain
  • UPC_NO
    793699021066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)