Motion
3255FT3C 3 7/16 4BLT FLNGE FLEX BLK

LINK-BELT
3255FT3C 3 7/16 4BLT FLNGE FLEX BLK

Four-Bolt Square Plain Sleeve Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #04876996
MFR #3255FT3C 3 7/16 4BLT FLNGE FLEX BLK
Price$22,949.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3255FT3C 3 7/16 4BLT FLNGE FLEX BLK

Four-Bolt Square Plain Sleeve Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #04876996
MFR #3255FT3C 3 7/16 4BLT FLNGE FLEX BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,949.10/each

Specifications

Dimensions

  • Bolt Center To Center Length
    6.7500 in
  • Bore Diameter
    3-7/16 in
  • Overall Depth
    3.7500 in
  • Overall Height
    8.5625 in
  • Overall Length Diameter
    8.5625 in
  • Weight
    28.86 lbs

Details

  • Bearing Material
    Graphite
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Self Lubricating
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    Maximum of +700 °F
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    3200
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    662327200381

Overview

Mfr description
3255FT3C FLEX BLK 3255FT3C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought