Motion
DSH5640430 FRAME

LINK-BELT
DSH5640430 FRAME

Top Angle Take-up Frame - 30.0000 in Travel
Mi Item #04877019
MFR #DSH5640430 FRAME
Price$9,586.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSH5640430 FRAME

Top Angle Take-up Frame - 30.0000 in Travel
Mi Item #04877019
MFR #DSH5640430 FRAME

Mfr description
DSH5640430 FRAME DSH564-0430
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,586.04/each

Specifications

Dimensions

  • Frame Size
    B564
  • Travel
    30.0000 in
  • Weight
    198 lbs

Details

  • Duty Type
    Heavy Duty
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Series
    DSHB22500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)