Motion
TDS4480430 FRAME

LINK-BELT
TDS4480430 FRAME

Top Angle Take-up Frame - 30.0000 in Travel
Mi Item #04877030
MFR #TDS4480430 FRAME
Price$4,699.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDS4480430 FRAME

Top Angle Take-up Frame - 30.0000 in Travel
Mi Item #04877030
MFR #TDS4480430 FRAME

Mfr description
TDS4480430 FRAME TDS448-0430
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,699.42/each

Specifications

Dimensions

  • Frame Size
    B448
  • Travel
    30.0000 in
  • Weight
    80 lbs

Details

  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Protected Screw
  • Style
    Protected Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)