Motion
PLB6848FD803

LINK-BELT
PLB6848FD803

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #04877486
MFR #PLB6848FD803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6848FD803

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #04877486
MFR #PLB6848FD803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLB6848FD803 HOUSING P-LB6848FD8-03

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    3.0000 in
  • Housing Material
    Cast Iron
  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327117252
  • Weight
    33.7 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought