Motion
PLB6863FD8C02 3 15/16 HOUSING & SEALS

LINK-BELT
PLB6863FD8C02 3 15/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 4-Bolt Pillow Block Mount, Adapter Mounted Locking, Cast Iron Housing Material
Mi Item #04877492
MFR #PLB6863FD8C02 3 15/16 HOUSING & SEALS
Price$7,398.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6863FD8C02 3 15/16 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 4-Bolt Pillow Block Mount, Adapter Mounted Locking, Cast Iron Housing Material
Mi Item #04877492
MFR #PLB6863FD8C02 3 15/16 HOUSING & SEALS

Mfr description
PLB6863FD8C02 HOUSING P-LB6863FD8C-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,398.83/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Inside Diameter
    3.9375 in
  • Shaft Diameter
    3.9375 in
  • Weight
    79.25 lbs

Details

  • Additional Details
    End Closure
  • Bearing Type
    Spherical Roller
  • Closure Type
    D8 Taconite Sealing System
  • Component Type
    Housings & Seals
  • End Cap Type
    End Closure
  • Harmonization Code
    8483308020
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Two-Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    D8 Taconite Sealing System, End Closure
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mount
  • Manufacturer Catalog Number
    PLB6863FD8C02
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal
    Taconite
  • Seal Type
    Taconite
  • Sealing Type
    Taconite
  • Series
    6600
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)