Motion
PLB68M160FR02

LINK-BELT
PLB68M160FR02

Pillow Block Roller Bearing Unit - 160 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04877505
MFR #PLB68M160FR02
Price$27,353.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M160FR02

Pillow Block Roller Bearing Unit - 160 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04877505
MFR #PLB68M160FR02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,353.41/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Weight
    250 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    PLB
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699056822

Overview

Mfr description
PLB68M160FR02 HOUSING P-LB68M160FR-02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought