Motion
SAF62030702

LINK-BELT
SAF62030702

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #04877533
MFR #SAF62030702
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SAF62030702

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #04877533
MFR #SAF62030702

Mfr description
SAF62030702 HOUSING SAF620-307-02
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    5.2500 in
  • Base Width
    4.7500 in
  • Bolt Center To Center Length
    13.2500 in
  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter
    3.4375 in
  • Overall Height  
    10.4375 in
  • Overall Length  
    16.5000 in
  • Overall Width  
    7.1250 in
  • Weight
    97 lbs

Details

  • Compatible Bearing Series Part Num
    22320LBKC3
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)