Motion
10434850

LINK-BELT
10434850

Flange-mount Housing - 4-Bolt Flange, Cast Iron Material
MI ITEM #04877627
MFR #10434850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
10434850

Flange-mount Housing - 4-Bolt Flange, Cast Iron Material
MI ITEM #04877627
MFR #10434850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.70 lbs

Details

  • Bore Type
    Round
  • Country of Origin
    Mexico
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327408220
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    200
  • UPC_NO
    662327408220

Overview

Mfr description
F321604 HSG+FTG F3-216-04
  • 4-Bolt Flange Housing for size code 205 200 Series Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought