Motion
F322304 FLANGE HOUSING & FTG

LINK-BELT
F322304 FLANGE HOUSING & FTG

Flange-Mount Housing -
MI ITEM #04877629
MFR #F322304 FLANGE HOUSING & FTG
Your Price$110.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F322304 FLANGE HOUSING & FTG

Flange-Mount Housing -
MI ITEM #04877629
MFR #F322304 FLANGE HOUSING & FTG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.60/each(List $127.19)

Overview

Mfr description
F322304 HSG+FTG F3-223-04
  • 4-Bolt Flange Housing for size code 207 200 Series Ball Bearings

Specifications

  • Mounting Type
    Four-Bolt Flange
  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Country of Origin
    Mexico
  • Series
    200
  • Manufacturer Upc Number
    662327407452
  • UPC_NO
    662327407452
  • Weight
    2.59 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text